Shop All Showerheads and Tub Faucets
Peerless
Other Shower Head - Raincan
Mfr # RP70537BN
Zoro # G408437481
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 3.75 in
- Width 6.06 in
- Material Plastic
- Certification WaterSense Listed; CalGreen Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP70537BN
- Zoro # G408437481
- UPC # 34449656375
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.75 in |
Width | 6.06 in |
Length | 6.06 in |
Details
Finish | Brushed Nickel |
Material | Plastic |
Certification | WaterSense Listed; CalGreen Listed; CEC Certified |
Description
In Delta's Brushed Nickel finish
- •Constructed of Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (PE14-ABLK)
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- ELKAY Kit-Replacement Glass - Black Ezh2Oliv (1000005347)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- TOTO Ss204 Cover Plate Cotton (THU722#01)
- MOEN Voss M-Core Transfer M-Core Transfer Valve Trim (UT4611)
- Peerless Showerheads and Tub Faucets