Shop All Faucet Accessories
Peerless
Other: Pull-Out Wand Assembly
Mfr # RP70245-1.5
Zoro # G808582507
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2.44 in
- Width 2.25 in
- Overall Length (In.) 7.25 in
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # RP70245-1.5
- Zoro # G808582507
- UPC # 195205018025
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 2.44 in |
Width | 2.25 in |
Overall Length (In.) | 7.25 in |
Details
Material | Plastic |
Finish | Chrome |
Standards | CEC Certified |
Description
In Delta's Chrome finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNN4)
- ARMACELL Tundra Self Sealing 1/2 in. X 1/2 in. L Polyethylene Foam Pipe Insulation Elbow (PF12058T2TU0)
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/8 in, NPT (ZUSA-PF-10609)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- DELTA Delta Peerless Wand Assembly Chrome (RP44477)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8G-G)
- BK RESOURCES Replacement Blade Handles (BKF-SBH)
- MOEN Stem Extension Kit (106378)
- ZURN SPOUT S/A, WALL MOUNTED 'E' (G61995)
- CHICAGO FAUCET Spout Gasket (1-006JKNF)
- ZURN Steel Grease Trap (GT2700-07-2NH)
- Peerless Faucet Accessories