Shop All Hand Soap & Lotion Dispensers
Peerless
Other Dispenser Assembly
Mfr # RP70249
Zoro # G008589382
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 11 in
- Width 2.31 in
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP70249
- Zoro # G008589382
- UPC # 34449663670
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 in |
Width | 2.31 in |
Length | 4.25 in |
Details
Material | Metal |
Finish | Chrome |
Description
In Delta's Chrome finish
- •Constructed of Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Twin Mini Jumbo Toilet Paper Roll Dispenser Black T2, Protects Rolls, Elevation Range, 5555290 (5555290)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (IPA100B)
- SHEILA SHINE No Scent Fine Metal Cleaner and Polish 1 qt Liquid (SS32SP)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 30 gal., Drum (PC-14B-30)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, White, PK8, 8PK (TF2WHI)
- DEB Dispenser, Stoko Vario, Cartridge (PN55980806)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- BRADLEY Soap Dispenser (6324-680000)
- ALPINE INDUSTRIES Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2 (4322)
- SCOTT Electronic Skin Care Dispenser, 1200 mL, 7.3" x 4" x 11.7", White (32499)
- SAFEGUARD Dispenser, Foam Soap, Wall/Counter Mount (47436)
- Peerless Hand Soap & Lotion Dispensers