Shop All Chain Binders
Peerless
Load Binder, 12,000 lb., Size G70 3/8 in.
Mfr # H5125-0858
Zoro # G4154389
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With G80 1/2 in Chains
- Handle Type Folding
- Working Load Limit 12,000 lb
- Trade Size G30/G43 3/8 to 1/2 in
- Trade Size G70 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # H5125-0858
- Zoro # G4154389
- UPC # 044182040386
- Country of Origin China
- Category Chain Binders
Dimensions
Trade Size G30/G43 | 3/8 to 1/2 in |
Trade Size G70 | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Handle Length | 13 9/10 in |
Hook Size | 32 in |
Take Up Length | 6 in |
Compatible Chain Size | 1/2 in |
Details
Item | Load Binder |
For Use With | G80 1/2 in Chains |
Handle Type | Folding |
Working Load Limit | 12,000 lb |
Standards | ANSI/ASAE S338.5, CVSA, DOT, FMCSA, SAE J684 |
Color | Yellow |
Hook to Hook Min./Max. | 26 in to 32 in |
Take Up | 6 in |
Hook Type | Grab-Hook |
Bar Material | Steel |
Features | Adjustable Ratchet |
Load Binder Type | Ratchet |
Hook Material | Steel |
Description
Load Binder, Working Load Limit 12,000 lb, Compatible Chain Size 1/2 in, Take Up Length 6 in, Hook Type Grab-Hook, Color Yellow, Features Adjustable Ratchet, Load Binder Type Ratchet, Handle Length 13 9/10 in, Manufacturers Warranty Length 1 yr, Standards ANSI/ASAE S338.5, CVSA, DOT, FMCSA, SAE J684, Bar Material Steel, Hook Size 32 in, Hook Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- ZORO SELECT Swivel Plate Caster, 400 lb., Plate Type A (DCIB06041S002)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP7/4)
- CASTERHQ 4"x2" Steel Wheel Casters, Casters 2 Swivel and 2 Fixed Ca, PK4 (HD-4X2SS-2S2F)
- PEERLESS Load Binder, 7100 lb., Size G70 5/16 in. (H5125-0658)
- PEERLESS Load Binder, 18,100 lb., Size G70 1/2 in. (H5125-0958)
- US CARGO CONTROL 5/16" - 3/8" Ratchet Chain Binder (CB150)
- BARON LOAD BINDER 3/8""CHAIN (LLB51638)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 9200 lb. (11-RTLB-1)
- S-LINE Load Binder Ratchet 1/4 Gr 70 (45943-22)
- CAMPBELL CHAIN & FITTINGS Load Binder Ratchet 5/16X3/8 (620-7504)
- Peerless Chain Binders