Shop All Tire Chains
Peerless
Large Multi-Arm Tightner Yellow, PR
Mfr # QG20009
Zoro # G811899081
product price: $17.35
/pr
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Pair/Bag, 10 Bags/Carton, Chain Tighteners
- Trade Size 7/16 in
- Chain Link Style Twist Link
- Compatible Vehicle Type Heavy Duty Trucks
- Compatible Tire Size 18-24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG20009
- Zoro # G811899081
- UPC # 0044182020555
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 7/16 in |
Compatible Tire Size | 18-24.5 |
Details
Item | Tire Chains |
Includes | 1 Pair/Bag, 10 Bags/Carton, Chain Tighteners |
Chain Link Style | Twist Link |
Compatible Vehicle Type | Heavy Duty Trucks |
Cross Member Pattern | Ladder |
Product Type | Multi-Arm Tensioner |
Material | Rubber; Low Carbon Steel |
Description
Large Multi-Arm Tightner Yellow,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 6 in.W (BF1281-O)
- WEATHERTECH No Drill Mud Flaps, Black, 110001-120029 (110001-120029)
- ACDELCO Filter Pkg-Oil Pr-Each/Bx-12, Pf61F (PF61F)
- US HARDWARE RV-567 0.5 in. x 25 ft. Water Hose (US12031)
- PEERLESS Tire Chain, Larger SUV, PR (SZ462)
- PEERLESS Tire Chain, Passenger, PR (SZ343)
- PEERLESS Tire Chain, Passenger, PR (SZ339)
- PEERLESS Tire Chain, Larger SUV, PR (SZ468)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2851)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Cross Chain, V-Bar (QG6821)
- Peerless Tire Chains