Shop All Chain & Cable Hooks
Peerless
J Hook, 7/8 in., 1500 lb., Style A
Mfr # JAA088
Zoro # G4022140
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 3-1/2 in
- Dimension B 12 in
- Working Load Limit 1,500 lb
- Dimension D 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # JAA088
- Zoro # G4022140
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 3-1/2 in |
Dimension B | 12 in |
Dimension D | 1 in |
Eye Inside Width | 1 in |
Diameter | 7/8 in |
Hook Reach Length | 12 in |
Dimension d | 1" |
Dimension a | 3-1/2" |
Trade Size | 7/8 in |
Overall Length | 13 3/4 in |
Eye Inside Height | 1 in |
Overall Width | 5 1/4 in |
Usable Length | 12 in |
Compatible Chain Trade Size | 7/8 in |
Hook Opening Width | 3 1/2 in |
Eye Inside Diameter | 1 in |
Description
J-Hook, Hook Type J-Hook, Working Load Limit 1,500 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 7/8 in, Hook Opening Width 3 1/2 in, Overall Length 13 3/4 in, Usable Length 12 in, Overall Width 5 1/4 in, Eye Inside Diameter 1 in, Eye Inside Height 1 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Offset Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Serengeti Lion Cubs, Yellow, Laminate Step Stool (10-SL)
- DAYTON Wire Rope Clip, 3/16 In, Maleable Iron (2VKJ1)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- BUDGIT HOISTS Brake Lever (51543120)
- PEERLESS Foundry Hook, 3/8 in., 2500 lb., Weld On (FSA100)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- PEERLESS J Hook, 3/8 in., 350 lb., Style B (JBA038)
- PEERLESS S Hook, 3/4 in., 1750 lb., Weld On (SHA0750)
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- PEERLESS J Hook, 1-1/4 in., 2750 lb., Style B (JBA125)
- NATIONAL HARDWARE Hook Chain Blue 3/8In (N177-238)
- Peerless Lifting Hardware