Shop All Chain & Cable Hooks
Peerless
J Hook, 5/16 in., 250 lb., Style C
Mfr # JCA031
Zoro # G4021991
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 1-1/4 in
- Dimension B 5 in
- Working Load Limit 250 lb
- Dimension D 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # JCA031
- Zoro # G4021991
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1-1/4 in |
Dimension B | 5 in |
Dimension D | 3/4 in |
Trade Size | 5/16 in |
Dimension d | 3/4" |
Hook Reach Length | 5 in |
Diameter | 5/16 in |
Eye Inside Width | 3/4 in |
Dimension a | 1-1/4" |
Overall Width | 1 7/8 in |
Overall Length | 6 3/4 in |
Eye Inside Height | 3/4 in |
Compatible Chain Trade Size | 5/16 in |
Usable Length | 5 in |
Eye Inside Diameter | 3/4 in |
Hook Opening Width | 1 1/4 in |
Description
J-Hook, Hook Type J-Hook, Working Load Limit 250 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 5/16 in, Hook Opening Width 1 1/4 in, Overall Length 6 3/4 in, Usable Length 5 in, Overall Width 1 7/8 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dockplate, Steel, 3860 lb, 48 x 60 In (SE-6048)
- ZORO SELECT Plate Caster, 1000 lb. Load, Green Wheel (P21SX-U060K-14-TB)
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook w/ Latch, PL, #22, 1 Ton, Forged Alloy, Painted Orange (3924215PL)
- VESTIL ALUMINUM WHEEL CHOCK 11 3/4 FLUORESCENT YL (EALUM-7-FYL)
- PEERLESS J Hook, 3/8 in., 350 lb., Style B (JBA038)
- PEERLESS J Hook, 1 in., 2000 lb., Style C (JCA100)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- PEERLESS J Hook, 1 in., 2000 lb., Style B (JBA100)
- PEERLESS Foundry Hook, 9/32 in., 500 lb., Weld On (FSA050)
- PEERLESS S Hook, 1-1/2 in., 7000 lb., Weld On (SHA1500)
- MIDWEST FASTENER 1/4" Hot Dip Galvanized Steel Clevis Grab Hooks (54648)
- Peerless Lifting Hardware