Shop All Chain & Cable Hooks
Peerless
J Hook, 5/16 in., 250 lb., Style B
Mfr # JBA031
Zoro # G4022098
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 5/16 in
- Dimension B 5 in
- Dimension C 3/4 in
- Working Load Limit 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # JBA031
- Zoro # G4022098
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 5/16 in |
Dimension B | 5 in |
Dimension C | 3/4 in |
Dimension D | 1-1/4 in |
Eye Inside Width | 1 1/4 in |
Trade Size | 5/16 in |
Dimension a | 5/16" |
Diameter | 19/64 in |
Hook Reach Length | 5 in |
Dimension d | 1-1/4" |
Overall Length | 5 5/8 in |
Eye Inside Height | 3/4 in |
Overall Width | 1 7/8 in |
Eye Inside Diameter | 3/4 in |
Hook Opening Width | 1 1/4 in |
Compatible Chain Trade Size | 5/16 in |
Usable Length | 5 in |
Description
J-Hook, Hook Type J-Hook, Working Load Limit 250 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 5/16 in, Hook Opening Width 1 1/4 in, Overall Length 5 5/8 in, Usable Length 5 in, Overall Width 1 7/8 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Galvanized, 75' per Square Pail (T0143536)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47107)
- PEERLESS J Hook, 7/8 in., 1500 lb., Style A (JAA088)
- PEERLESS J Hook, 1-1/4 in., 2750 lb., Style B (JBA125)
- PEERLESS S Hook, 5/8 in., 1225 lb., Weld On (SHA0625)
- PEERLESS S Hook, 1/2 in., 775 lb., Weld On (SHA0500)
- PEERLESS J Hook, 1/2 in., 650 lb., Style A (JAA050)
- PEERLESS Foundry Hook, 9/32 in., 900 lb., Weld On (FSA063S)
- CM Suspension, Swivel Hook (2792NH)
- Peerless Chain & Cable Hooks