Shop All Chain & Cable Hooks
Peerless
J Hook, 3/8 in., 350 lb., Style A
Mfr # JAA038
Zoro # G4022186
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 1-1/2 in
- Dimension B 6 in
- Working Load Limit 350 lb
- Dimension D 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # JAA038
- Zoro # G4022186
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1-1/2 in |
Dimension B | 6 in |
Dimension D | 3/4 in |
Trade Size | 3/8 in |
Dimension a | 1-1/2" |
Eye Inside Width | 3/4 in |
Diameter | 3/8 in |
Dimension d | 3/4" |
Hook Reach Length | 6 in |
Eye Inside Height | 3/4 in |
Overall Length | 6 3/4 in |
Overall Width | 2 1/4 in |
Hook Opening Width | 1 1/2 in |
Usable Length | 6 in |
Compatible Chain Trade Size | 3/8 in |
Eye Inside Diameter | 3/4 in |
Description
J-Hook, Hook Type J-Hook, Working Load Limit 350 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 3/8 in, Hook Opening Width 1 1/2 in, Overall Length 6 3/4 in, Usable Length 6 in, Overall Width 2 1/4 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Offset Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Safety Bumper, Yellow/Black, PVC (70-1110)
- US CARGO CONTROL 4" Low Profile Weld-On Truck Tie Down Winch (Side Mount) (TW412)
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- PEERLESS J Hook, 1 in., 2000 lb., Style B (JBA100)
- PEERLESS J Hook, 1/2 in., 650 lb., Style A (JAA050)
- PEERLESS J Hook, 1/2 in., 650 lb., Style C (JCA050)
- PEERLESS J Hook, 5/16 in., 250 lb., Style B (JBA031)
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- PEERLESS Foundry Hook, 9/32 in., 900 lb., Weld On (FSA063S)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- Peerless Lifting Hardware