Shop All Chain & Cable Hooks
Peerless
J Hook, 1-1/8 in., 2250 lb., Style B
Mfr # JBA113
Zoro # G4022028
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 4-1/2 in
- Dimension B 15 in
- Working Load Limit 2,250 lb
- Dimension D 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # JBA113
- Zoro # G4022028
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 4-1/2 in |
Dimension B | 15 in |
Dimension D | 1-1/4 in |
Dimension d | 1-1/4" |
Diameter | 1 1/8 in |
Eye Inside Width | 1 1/4 in |
Trade Size | 1 1/8 in |
Hook Reach Length | 15 in |
Dimension a | 4-1/2" |
Overall Length | 17 1/4 in |
Eye Inside Height | 1 1/4 in |
Overall Width | 6 3/4 in |
Compatible Chain Trade Size | 1 1/4 in |
Hook Opening Width | 4 1/2 in |
Eye Inside Diameter | 1 1/4 in |
Usable Length | 15 in |
Description
J-Hook, Hook Type J-Hook, Working Load Limit 2,250 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/8 in, Hook Opening Width 4 1/2 in, Overall Length 17 1/4 in, Usable Length 15 in, Overall Width 6 3/4 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 1 1/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow (EET4-906-8)
- RUBBERMAID COMMERCIAL Rigid Caster, For Use With 4708,4712 (GRFG4708L40000)
- MAGLINER Handle 15C Vert Loop 60In For Strght Frm (300978)
- PEERLESS Foundry Hook, 9/32 in., 500 lb., Weld On (FSA050)
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- PEERLESS S Hook, 1-1/2 in., 7000 lb., Weld On (SHA1500)
- PEERLESS J Hook, 1/2 in., 650 lb., Style A (JAA050)
- PEERLESS Foundry Hook, 1/2 in., 6000 lb., Weld On (FSA150)
- PEERLESS J Hook, 1/2 in., 650 lb., Style B (JBA050)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- Peerless Lifting Hardware