Shop All Chain & Cable Hooks
Peerless
J Hook, 1-1/4 in., 2750 lb., Style B
Mfr # JBA125
Zoro # G4022019
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 5 in
- Dimension B 16 in
- Working Load Limit 2,750 lb
- Dimension D 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # JBA125
- Zoro # G4022019
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 5 in |
Dimension B | 16 in |
Dimension D | 1-1/2 in |
Trade Size | 1 1/4 in |
Hook Reach Length | 16 in |
Dimension a | 5" |
Diameter | 1 1/4 in |
Dimension d | 1-1/2" |
Eye Inside Width | 1 1/2 in |
Overall Length | 18 1/2 in |
Eye Inside Height | 1 1/2 in |
Overall Width | 7 1/2 in |
Usable Length | 16 in |
Eye Inside Diameter | 1 1/2 in |
Compatible Chain Trade Size | 1 1/4 in |
Hook Opening Width | 5 in |
Description
J-Hook, Hook Type J-Hook, Working Load Limit 2,750 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/4 in, Hook Opening Width 5 in, Overall Length 18 1/2 in, Usable Length 16 in, Overall Width 7 1/2 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUND 1PC TRUCK UNLOADING RAMP KIT - 2 PCS (602002)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XF08)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN1601DX4)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- PEERLESS Foundry Hook, 9/32 in., 450 lb., Weld On (FSA050S)
- PEERLESS S Hook, 3/4 in., 1750 lb., Weld On (SHA0750)
- PEERLESS J Hook, 1/2 in., 650 lb., Style C (JCA050)
- PEERLESS J Hook, 5/16 in., 250 lb., Style B (JBA031)
- PEERLESS J Hook, 3/8 in., 350 lb., Style B (JBA038)
- CM Grab Hook, 516 In Trade, 4500 Lb Load, Grade 80, Eye Attachment, Steel Alloy (M205A)
- Peerless Chain & Cable Hooks