Peerless Industries PRGS-455 Lightweight Suspended Ceiling Plywood with PRG Pro Universal Projector Kit White
Mfr # PRGS-455
Zoro # G404044607
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless Industries
- MFR # PRGS-455
- Zoro # G404044607
- UPC # 735029300304
- Country of Origin United States
- Category Interactive Displays & Accessories
Description
The PRGS-UNV-W Precision Gear Projector Mount or PRSS-UNV-W Projector Mount is kitted with the versatile CMJ455 Suspended Ceiling Plate Kit, which allows a projector to be mounted into a 2 x 2 ft. false ceiling system. The kit offers hassle-free adjustability for both projector mount placement and image alignment. The projector mount can be placed anywhere within a standard ceiling grid and the PRGS-455 offers precision gear image alignment that can be easily controlled by adjusting the knobs for tilt and roll. The kit can be used with or without an extension column and offers electrical knockouts.
Features- Fits most projectors up to 50 lbs. (22kg)
- Two adjustment knobs that control projector image alignment
- Quick-release mechanism to easily service projector
- Cable management allows cables to be hidden by routing them through projector mount
- Security hardware included for theft prevention
- Includes Spider Universal Adaptor Plate
- Includes tie wire for a 3 ft. drop, turn buckles and fasteners for mounting
- Weight Capacity - 50 lbs.
- Color - White
- Security - Security Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEKA UNIGY, U1HR1500 (U1HR1500)
- PYLE Dual Wall_Ceiling Speaker Mounts (PSTNDC31)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for AM SCOOTER WHEELCHAIRS ALL MODELS (ML35-12463)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS X SMX2000RMLV2UNC (MAX3965308)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- PEERLESS Ceiling Plate, Display Mounts, 150 lb. (PA762)
- PEERLESS-AV Desktop Swivel Mount; 300X300; 400X200 And 400X400 (HP455)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- Peerless Industries Interactive Displays & Accessories