Shop All Interactive Displays & Accessories
Peerless Industries
Peerless Industries DS-VW775 Supreme Full Service Video Wall Mount for 46 to 60 Displays
Mfr # DS-VW775
Zoro # G704043980
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 60" Max
- Height 21.3"
- Width 21.3"
- Mounting Method Wall Mount
- Features Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless Industries
- MFR # DS-VW775
- Zoro # G704043980
- UPC # 735029308669
- Country of Origin China
- Category Interactive Displays & Accessories
Dimensions
Screen Size | 60" Max |
Height | 21.3" |
Width | 21.3" |
Depth | 3.9" |
Details
Mounting Method | Wall Mount |
Features | Cable Management |
Frame Color | Black |
Number of Displays Supported | 1 |
Mounting Pattern | 400 x 400 |
Environmentally Friendly | Yes |
Finishing | Powder Coated |
Maximum Load Capacity | 125 lb |
Device Supported | Flat Panel Display |
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Security hardware option deters tampering and theft
- Integrated cable management allows cables to move in and out with the display.
- The SmartMount Supreme accommodates displays in landscape and portrait orientation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Goal Zero Yeti 1250 Solar Generator (ML100-12GEL111)
- BLUEPARROTT C400-XT Premium Convertible Bluetooth Headset Headset (C400XT)
- ADESSO Wireless Ergo Keyboard Mouse (WKB-1600CB)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- CASSIDA Cassida A-CP-AIR CleanPro Air Duster (A-CP-AIR)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS-AV Desktop Swivel Mount; 300X300; 400X200 And 400X400 (HP455)
- Peerless Industries Interactive Displays & Accessories