Shop All Wing Nuts
Peerless Hardware Mfg
Wing Nut, 5/8"-11, Ductile Iron, Plain
Mfr # 0-II-864-M7-
Zoro # G408421732
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ductile Iron
- Finish Plain
- Base Diameter 1-1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless Hardware Mfg
- MFR # 0-II-864-M7-
- Zoro # G408421732
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | 5/8"-11 |
Base Diameter | 1-1/8 in |
Details
Item | Wing Nut |
Material | Ductile Iron |
Finish | Plain |
System of Measurement | Inch |
Description
wing nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Made for long lasting durability and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01200.080.0065)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/2in, 7050lb, PK25 (U51428.025.0150)
- ZORO SELECT Oversized Key Stock, 305 mm L, 14 mm W, 14 mm H, Carbon Steel (WWG361414305)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04100.140.0090)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-816CS7-)
- PEERLESS HARDWARE MFG Wing Nut, 5/16"-18, Steel, Plain (0-DE-709BS7-)
- PEERLESS HARDWARE MFG Wing Nut, 3/4"-10, Ductile Iron, Zinc Plated (0-JJ-864-17-)
- PEERLESS HARDWARE MFG Wing Nut, 1/2"-13, Ductile Iron, Plain (0-GH-864-M7-)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-780DS7-)
- PERFORMANCE TOOL Wing Nut Assortment, 150PK (PMW5219)
- ZORO SELECT Wing Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22.50 mm Ht, 47.50 mm Max Wing Span, 10 PK (M51810.120.0001)
- Peerless Hardware Mfg Wing Nuts