Shop All Wing Nuts
Peerless Hardware Mfg
Wing Nut, 5/16"-18, Steel, Plain
Mfr # 0-DE-805AS7-
Zoro # G208421666
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Base Diameter 9/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless Hardware Mfg
- MFR # 0-DE-805AS7-
- Zoro # G208421666
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Base Diameter | 9/16 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Description
wing nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Made for long lasting durability and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.016.0037)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91310)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 5 PK (N01200.050.1200)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.075.0500)
- PEERLESS HARDWARE MFG Wing Nut, 3/4"-10, Ductile Iron, Zinc Plated (0-JJ-864-17-)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-816CS7-)
- PEERLESS HARDWARE MFG Wing Nut, 1/2"-13, Ductile Iron, Plain (0-GH-864-M7-)
- PEERLESS HARDWARE MFG Wing Nut, 5/16"-18, Steel, Plain (0-DE-709BS7-)
- PEERLESS HARDWARE MFG Wing Nut, 5/8"-11, Ductile Iron, Plain (0-II-864-M7-)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-780DS7-)
- MIDWEST FASTENER Wing Nut, #10-24, Brass, 15 PK (60648)
- Peerless Hardware Mfg Wing Nuts