Shop All Wing Nuts
Peerless Hardware Mfg
Wing Nut, 3/4"-10, Ductile Iron, Zinc Plated
Mfr # 0-JJ-864-17-
Zoro # G008421873
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Ductile Iron
- Finish Zinc Plated
- Base Diameter 1-1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless Hardware Mfg
- MFR # 0-JJ-864-17-
- Zoro # G008421873
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | 3/4"-10 |
Base Diameter | 1-1/8 in |
Details
Item | Wing Nut |
Material | Ductile Iron |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
wing nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Made for long lasting durability and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS GRK 1/2-in x 7-in Galvanized Through Bolt, 24PK (81272)
- MIDWEST FASTENER #6-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54687)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 10 PK (73214)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0470320132)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-780DS7-)
- PEERLESS HARDWARE MFG Wing Nut, 5/16"-18, Steel, Plain (0-DE-709BS7-)
- PEERLESS HARDWARE MFG Wing Nut, 1/2"-13, Ductile Iron, Plain (0-GH-864-M7-)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-816CS7-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.625 in Ht, 1-3/8 in Max Wing Span, 10 PK (0-CD-700C87-)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-720BS7-)
- MIDWEST FASTENER Wing Nut, #10-32, Steel, Zinc Plated, 100 PK (03803)
- Peerless Hardware Mfg Wing Nuts