Shop All Handle Nuts
Peerless Hardware Mfg
3/8-16 x 4-1/4in Handle Nut - Ductile Iron - Plain - Made In USA - Pkg of 25
Mfr # 2-EF0-510D72
Zoro # G308655510
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Ductile Iron
- Fastener Finish Plain
- Dia./Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless Hardware Mfg
- MFR # 2-EF0-510D72
- Zoro # G308655510
- Country of Origin United States
- Category Handle Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Plain |
Description
made with offset handles for easy grip. Available in ductile iron with either a plain finish or zinc plated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (U04110.031.0400)
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- ZORO SELECT Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 33/64 in Ht, 5 PK (U51090.087.0001)
- HERITAGE Cotter Pin, 3/16" x 5", SS300 PL (CPS-187-5000)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- J.W. WINCO GN206-25-M12 Clamp Nut (12NB11)
- J.W. WINCO GN433-34-M6-30-MT Wing Screw (433-34-M6-30-MT)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- J.W. WINCO GN433-34-1/4X20-30-MT Wing Screw (433-34-1/4-20-30-MT)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- J.W. WINCO GN434-26-M6-MT Wing Nut (434-26-M6-MT)
- Peerless Hardware Mfg Handle Nuts