Shop All TV Mounts & Stands
Peerless
Full Motion Wall Mount, 46" to 90" Screen
Mfr # SA771PU
Zoro # G3081197
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Articulating
- Color Black
- Height 19.9"
- Width 32.3"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SA771PU
- Zoro # G3081197
- UPC # 735029264194
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 19.9" |
Width | 32.3" |
Overall Width (In.) | 32 7/8 to 45 7/8 |
Overall Height (In.) | 26 3/4 in |
Overall Depth (In.) | 6 3/4 to 29 3/4 |
Depth | 26.6" |
Overall Width | 32 1/4 in |
Overall Height | 19 7/8 in |
Overall Depth | 26 5/8 in |
Compatible Diagonal Screen Size Minimum | 46 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Maximum | 90 in |
Description
TV Wall Mount, Color Black, Finish Gloss, Overall Load Capacity 150 lb, Material Steel, Overall Width 32 1/4 in, Mounting Location Wall, Overall Height 19 7/8 in, Overall Depth 26 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 800x400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- MIGHTY MAX BATTERY 14.4v Battery for iRobot Roomba 416 4210 4170 Vacuum Cleaner (MAX3471764)
- VIDEO MOUNT PRODUCTS Mount, Vent Pipe, Silver, PR (BR4XD)
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- PEERLESS Dual Desk Monitor Arm, 30" Monitors, 40 lb. Capacity (LCT620AD)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 32" to 50" LCD Screen (SUF650P)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Silver (LCC18CS)
- PEERLESS Cart with TV Mount, For Televisions (DS-C560-2X2)
- PEERLESS Desktop Monitor Arm Mount for up to 29" Screen (LCT620A)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- Peerless TV Mounts & Stands