Shop All Chain & Cable Hooks
Peerless
Foundry Hook, 9/32 in., 1400 lb., Weld On
Mfr # FSA075S
Zoro # G4021818
original price:
$114.99
6% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 3 in
- Dimension B 6 in
- Working Load Limit 1,400 lb
- Dimension D 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # FSA075S
- Zoro # G4021818
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 3 in |
Dimension B | 6 in |
Dimension D | 3/4 in |
Eye Inside Width | 3/4 in |
Trade Size | 9/32 in |
Dimension d | 3/4" |
Hook Reach Length | 6 in |
Dimension a | 3" |
Diameter | 3/4 in |
Overall Width | 5 5/8 in |
Overall Length | 7 1/4 in |
Eye Inside Height | 3/4 in |
Usable Length | 6 in |
Compatible Chain Trade Size | 9/32 in |
Hook Opening Width | 3 in |
Eye Inside Diameter | 3/4 in |
Description
Foundry Hook, Hook Type Foundry Hook, Working Load Limit 1,400 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 3/4 in, Hook Opening Width 3 in, Overall Length 7 1/4 in, Usable Length 6 in, Overall Width 5 5/8 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 4 x 24mm (D154)
- VESTIL Manual Trolley, 300 lb. Capacity (QIT-03)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30120ZN-POD01(KK))
- DAYTON Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control (13X481)
- PEERLESS J Hook, 5/8 in., 850 lb., Style A (JAA063)
- PEERLESS J Hook, 7/8 in., 1500 lb., Style A (JAA088)
- PEERLESS J Hook, 1 in., 2000 lb., Style C (JCA100)
- PEERLESS Foundry Hook, 9/32 in., 450 lb., Weld On (FSA050S)
- PEERLESS S Hook, 1/2 in., 775 lb., Weld On (SHA0500)
- PEERLESS Foundry Hook, 3/8 in., 2500 lb., Weld On (FSA100)
- SNAP-LOC Slip Hook, Steel, Slip On, 1467 lb. (SLAHI)
- Peerless Chain & Cable Hooks