Shop All Chain & Cable Hooks
Peerless
Foundry Hook, 3/8 in., 4000 lb., Weld On
Mfr # FSA113S
Zoro # G4021781
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 3 in
- Dimension B 6 in
- Working Load Limit 4,000 lb
- Dimension D 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # FSA113S
- Zoro # G4021781
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 3 in |
Dimension B | 6 in |
Dimension D | 1 in |
Hook Reach Length | 6 in |
Dimension a | 3" |
Trade Size | 3/8 in |
Dimension d | 1" |
Diameter | 1 1/8 in |
Eye Inside Width | 1 in |
Overall Width | 7 3/4 in |
Eye Inside Height | 1 in |
Overall Length | 10 3/8 in |
Compatible Chain Trade Size | 3/8 in |
Eye Inside Diameter | 1 in |
Hook Opening Width | 3 in |
Usable Length | 6 in |
Description
Foundry Hook, Hook Type Foundry Hook, Working Load Limit 4,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/8 in, Hook Opening Width 3 in, Overall Length 10 3/8 in, Usable Length 6 in, Overall Width 7 3/4 in, Eye Inside Diameter 1 in, Eye Inside Height 1 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-C)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow (410SOC/ANTI/YEL)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- PEERLESS J Hook, 3/8 in., 350 lb., Style A (JAA038)
- PEERLESS J Hook, 1/2 in., 650 lb., Style B (JBA050)
- PEERLESS Foundry Hook, Alloy Steel, 2000 lb., Eye (FSA081S)
- PEERLESS Foundry Hook, 9/32 in., 1300 lb., Weld On (FSA075)
- PEERLESS J Hook, 3/8 in., 350 lb., Style B (JBA038)
- PEERLESS Foundry Hook, 3/8 in., 1600 lb., Weld On (FSA081)
- DAYTON Slip Hook, Alloy Steel, G80,3000 lb. (1DNH7)
- Peerless Lifting Hardware