Shop All Chain & Cable Hooks
Peerless
Foundry Hook, 3/8 in., 2500 lb., Weld On
Mfr # FSA100
Zoro # G4021879
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 4 in
- Dimension B 8-1/2 in
- Working Load Limit 2,500 lb
- Dimension D 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # FSA100
- Zoro # G4021879
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 4 in |
Dimension B | 8-1/2 in |
Dimension D | 1 in |
Dimension d | 1" |
Hook Reach Length | 8 1/2 in |
Diameter | 1 in |
Dimension a | 4" |
Trade Size | 3/8 in |
Eye Inside Width | 1 in |
Eye Inside Height | 1 in |
Overall Length | 10 1/4 in |
Overall Width | 7 5/8 in |
Hook Opening Width | 4 in |
Eye Inside Diameter | 1 in |
Compatible Chain Trade Size | 3/8 in |
Usable Length | 8 1/2 in |
Description
Foundry Hook, Hook Type Foundry Hook, Working Load Limit 2,500 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 in, Hook Opening Width 4 in, Overall Length 10 1/4 in, Usable Length 8 1/2 in, Overall Width 7 5/8 in, Eye Inside Diameter 1 in, Eye Inside Height 1 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33J042)
- FULTON Winch Stap, 2000 Lb., Flat Hook (FW20000101)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, Nylon (BBS18NR)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- PEERLESS Foundry Hook, 9/32 in., 900 lb., Weld On (FSA063S)
- PEERLESS J Hook, 3/8 in., 350 lb., Style C (JCA038)
- PEERLESS Foundry Hook, 9/32 in., 1300 lb., Weld On (FSA075)
- PEERLESS S Hook, 3/4 in., 1750 lb., Weld On (SHA0750)
- PEERLESS J Hook, 1/2 in., 650 lb., Style A (JAA050)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style B (JBA075)
- MIDWEST FASTENER 1 Ton Zinc Plated Steel Slip Hooks with Eyes (54662)
- Peerless Lifting Hardware