Shop All Faucet Accessories
Peerless
Flute Wand Assembly
Mfr # RP102108SS-1.0
Zoro # G508582678
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Finish Stainless
- Width 1.88 in
- Overall Length (In.) 2.38 in
- Height 3.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP102108SS-1.0
- Zoro # G508582678
- UPC # 195205046189
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.88 in |
Overall Length (In.) | 2.38 in |
Height | 3.19 in |
Details
Material | ABS - Plastic |
Finish | Stainless |
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Wall Bracket, Silver, SS, 1" H x 3" W (USP10153)
- LEGEND VALVE 1 X 3/4 T4305 NO LEAD PAK X FI (313-280NL)
- VALTERRA Silent Clear Check Valve 2" (200-CU20)
- KOHLER Memoirs 1.6 Gpf Tank With Stately Des (4642-0)
- WESTBRASS 3/8" OD Bullnose Faucet Riser (D120-07)
- WESTBRASS Air Gap Kit W/ Skirted Brass Cap in Stainless Steel (D200-1-20)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-12)
- AMERICAN STANDARD Dual Handle AmrStndMont Cset 5" Gn Spt 6" Wb 1.5GPM, Polished chrome (7500.160.002)
- KOHLER Extension, Stem (87466)
- DELTA Delta Leland Set Screw & Button Arctic Stainless (RP50585AR)
- KOHLER Spray Assembly (1431824-BL)
- Peerless Faucet Accessories