Shop All Faucet Accessories
Peerless
Flute Wand Assembly
Mfr # RP102108-1.5
Zoro # G708582720
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Finish Chrome
- Height 3.19 in
- Width 1.88 in
- Overall Length (In.) 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP102108-1.5
- Zoro # G708582720
- UPC # 195205046158
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 3.19 in |
Width | 1.88 in |
Overall Length (In.) | 2.38 in |
Details
Material | ABS - Plastic |
Finish | Chrome |
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (730SL 000)
- KOHLER Dtv Two-Port Digital Thermostatic Valve (528-PM-NA)
- VIEGA Coupling (90655)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-36H)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Weight: 1.72 (0333-3/8)
- MOEN Mixing Valve, Chrome, Incl Check Valves (104424)
- DELTA Kitchen Air Gap (72020-SS)
- WESTBRASS Air Gap Kit W/ Skirted Brass Cap in Stainless Steel (D200-1-20)
- MOEN Extension Kit (174290)
- ELKAY Elkay Kit -Bubbler Replacement (96453C)
- KOHLER Skirt, Lav (77012-BN)
- Peerless Faucet Accessories