Shop All Widespread Bathroom Faucets
Peerless
Flute Two Handle Widespread Lavatory Faucet
Mfr # P3512LF-BN
Zoro # G208438961
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Body Material Zinc
- Standards WaterSense Listed; CEC Certified
- Length 6.13 in
- Includes Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P3512LF-BN
- Zoro # G208438961
- UPC # 195205034247
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.13 in |
Height | 7.13 in |
Width | 13.25 in |
Details
Finish | Brushed Nickel |
Body Material | Zinc |
Standards | WaterSense Listed; CEC Certified |
Includes | Two Handle Lever |
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bumper, Bottom Left (1225276)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- ZORO SELECT Coupler, Female, 3 In (3LX44)
- BLACK SWAN Closet Screws-Brass-Bulk 1/4" X 2-1/2" (12440)
- PEERLESS Westchester Two-Handle Widespread Bathroom Faucet (P3523LF)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- KOHLER Simplice 2H Wdsprd Lav Fct (27390-4-BN)
- KINGSTON BRASS KS4466BX 8" Widespread Bathroom Faucet, Polished Nickel (KS4466BX)
- Peerless Bathroom Sink Faucets & Accessories