Shop All Single Handle Bathroom Faucets
Peerless
Flute Single Top Handle Lavatory Faucet
Mfr # P1512LF-BN-M-0.5
Zoro # G708452986
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 6 in
- Length 6 in
- Height 6 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P1512LF-BN-M-0.5
- Zoro # G708452986
- UPC # 195205034179
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 6 in |
Height | 6 in |
Details
Material | Zinc |
Finish | Brushed Nickel |
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO, MA, NJ, NY, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406C)
- PARKER 3/8" Compression x 1/2" FNPT Brass Connector 10PK (66CA-6-8)
- CHICAGO FAUCET Unit (1105-XLHJKABNF)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307000452)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- PROSOURCE Lav Pop-Up Assembly Plastic (24313-3L)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet in Chrome (0355-AN2H)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- Peerless Bathroom Sink Faucets & Accessories