Shop All Handles, Levers & Controls
Peerless
Flute Single Handle Pulldown Kitchen Faucet
Mfr # P7912LF
Zoro # G708463326
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Zinc
- Includes Single Handle Lever
- Height 15.81 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P7912LF
- Zoro # G708463326
- UPC # 195205034254
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 15.81 in |
Overall Width | 5 in |
Length (In.) | 10 in |
Details
Finish | Chrome |
Material | Zinc |
Includes | Single Handle Lever |
Standards | CEC Certified |
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the kitchen. The soft curves of the single handle design and pull-down sprayer bring a balance of elegance and efficiency to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P497)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1/4)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1452004)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS01234)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0214)
- MOEN Handle Kit, 184445ORB (184445ORB)
- MOEN Handle Kit, 221641 (221641)
- Peerless Handles, Levers & Controls