Shop All Kitchen Faucets
Peerless
Flute Single Handle Pulldown Kitchen Faucet
Mfr # P7912LF-SS-1.0
Zoro # G608464546
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Includes Single Handle Lever
- Length (In.) 10 in
- Height 15.81 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # P7912LF-SS-1.0
- Zoro # G608464546
- UPC # 195205034308
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 10 in |
Height | 15.81 in |
Width | 5 in |
Details
Finish | Stainless |
Includes | Single Handle Lever |
Material | Zinc |
Standards | CEC Certified |
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the kitchen. The soft curves of the single handle design and pull-down sprayer bring a balance of elegance and efficiency to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBCO BALL VALVE 1""THREAD (781289LL)
- ZORO SELECT Male Adapter, 1" Tube Size, Brown (UIP140)
- NIBCO Solder Tees, Bronze (E090000)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- PEERLESS Flute Single Handle Pulldown Kitchen Faucet (P7912LF-BL)
- PEERLESS Core Single Handle Kitchen Faucet (P115LF)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF-SS)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- Peerless Kitchen Faucets