Shop All Kitchen Faucets
Peerless
Flute Single Handle Pulldown Kitchen Faucet
Mfr # P7912LF-BL
Zoro # G908464604
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Standards CEC Certified
- Height 15.81 in
- Width 5 in
- Includes Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # P7912LF-BL
- Zoro # G908464604
- UPC # 195205034278
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.81 in |
Width | 5 in |
Length (In.) | 10 in |
Details
Finish | Matte Black |
Standards | CEC Certified |
Includes | Single Handle Lever |
Material | Zinc |
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the kitchen. The soft curves of the single handle design and pull-down sprayer bring a balance of elegance and efficiency to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310091806)
- KOHLER Tubing, Pe (1285440)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011203S-PK10)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-0020A)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF-SS)
- PEERLESS Core Single Handle Kitchen Faucet (P115LF)
- HERITAGE Manual, 8" Mount, 4 Hole KS1271ALBS 8" Kitchen Bridge Faucet with (KS1271ALBS)
- Peerless Kitchen Faucets & Accessories