Shop All Handles, Levers & Controls
Peerless
Flute Handle & Set Screw
Mfr # RP102101BL
Zoro # G908461191
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 1 in
- Overall Width 1.63 in
- Includes Single Handle Lever
- Length (In.) 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP102101BL
- Zoro # G908461191
- UPC # 195205045960
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 1 in |
Overall Width | 1.63 in |
Length (In.) | 3.88 in |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Single Handle Lever |
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Lever Waste Repair Kit (511090)
- KOHLER Parallel Shower Trim With 2.5 Gpm Showerhead (TS23503-4-BN)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WML2)
- DANCO 3/4 in. D X 3/8 in. D X 9/32 in. Bonnet Packing For Milwaukee (35189B)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- PROPLUS Moen Shower Handle in Clear (2031021)
- PROPLUS Delta Tub Handle in Clear (133098)
- MOEN Hose & Spray (136103SL)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-2MB)
- Peerless Handles, Levers & Controls