Shop All Handles, Levers & Controls
Peerless
Flute Handle Assembly
Mfr # RP102105BN
Zoro # G908460866
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 2.31 in
- Overall Width 1.5 in
- Length (In.) 3.38 in
- Includes Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP102105BN
- Zoro # G908460866
- UPC # 195205046097
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.31 in |
Overall Width | 1.5 in |
Length (In.) | 3.38 in |
Details
Finish | Brushed Nickel |
Material | Zinc |
Includes | Two Handle Lever |
Description
The simplistic cylindrical design of the Flute collection adds a modern touch to the bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Flange Repair Ring, 5" I.D., 8" O.D. (C85000)
- SMITH-BLAIR Sevice Saddle, Iron, 2 In Pipe, 1-1/4In Out (31500025611000 CC)
- BUNN Faucet - Hot Water For Bunn - Part# Bu29075-0000 (BU29075-0000)
- GOODMAN 20165703S Ignitor (20165703S)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- MOEN Handle Kit, 183598 (183598)
- T&S BRASS 4 in Hot Wrist Handle (B-WH4H-NS)
- MOEN Handle Kit, 131109ORB (131109ORB)
- MOEN Monticello Handle Hub Kit (100553)
- Peerless Handles, Levers & Controls