Shop All Wire Rope & Cable
Peerless
Flexible Wire Rope, Galv. ST, 3/16in, 250ft
Mfr # PEE-4503290
Zoro # G9968506
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 7/32 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PEE-4503290
- Zoro # G9968506
- UPC # 042228055615
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 7/32 in |
Cable Size | 3/16 in |
Length | 250 ft |
Spool Width | 4 in |
Overall Diameter | 3/16 in |
Overall Length | 250 ft |
Cable Diameter | 3/16 in |
Details
Item | Flexible Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 840 lb |
Wire Rope End Type | None |
Lifting Capability | For Lifting |
Breaking Strength | 4,200 lbf |
Core Type | Wire Strand Core |
Lubrication | Unlubricated |
Color | Silver |
Rope Strand Classification | 7 x 19 |
End Type | Plain |
Description
Wire Rope, Material Galvanized Steel, Core Type Wire Strand Core, Working Load Limit 840 lb, Breaking Strength 4,200 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Compatible Pulley or Drum Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- CROSBY Turnbuckle, Jaw and Jaw, Steel, 1 in. Dia. (1032812)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DKB3)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E30B4C1P6)
- PEERLESS Flexible Wire Rope, Galv. ST, 1/8in, 500 ft (PEE-4501190)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJR8)
- CAMPBELL CHAIN & FITTINGS Galvanized Galvanized Steel 5/16 in. D X 200 ft. L Aircraft Cable (7000927)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPR-250)
- BARON MFG CO Baron 03205 Aircraft Cable, 3/16 To 1/4 In Dia, 50 Ft L, 740 Lb Working Load, Galvanized Steel (0 3205/50230)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, SS (2VJR6)
- DAYTON Cable, 5/16 in. dia., 250 ft., 7 x 19, Vinyl (33RF66)
- Peerless Chains, Ropes & Cables