Shop All TV Mounts & Stands
Peerless
Flat TV Wall Mount, 32" to 56" Screen, 150 lb. Capacity
Mfr # SUF651
Zoro # G5484717
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 0
- Swivel Angle (Deg.) 0 Degrees
- For Use With 37 to 75 in Ultra-Thin Flat Panel Displays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SUF651
- Zoro # G5484717
- UPC # 735029296218
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 5 1/2 in |
Overall Depth (In.) | 3/16 in |
Overall Width (In.) | 32 in |
Overall Height | 5 1/2 in |
Overall Depth | 1/4 in |
Overall Width | 32 in |
Compatible Diagonal Screen Size Minimum | 37 in |
Compatible Diagonal Screen Size Maximum | 75 in |
Manufacturers Warranty Length | 5 yr |
Description
Universal Flat TV Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 150 lb, Material Steel, Overall Width 32 in, Mounting Location Wall, Overall Height 5 1/2 in, Overall Depth 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 75x75 to 425x425, Features Locking Arm, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Mgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset(X), Eds-G509-T (EDS-G509-T)
- MOTOROLA Speaker/Microphone, Remote, 1-7/64 in. L (PMMN4065AL)
- KENSINGTON Trackball Mouse, Corded, Optical, Black (K64325)
- BLUEPARROTT BlueParrott M300-XT BT Mono Hdst (M300XTSE)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA746PU)
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen (SA740P)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- PEERLESS TV Wall Mount, For Televisions (HPF650)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen, 25 lb. Capacity (PA730)
- Peerless TV Mounts & Stands