Shop All TV Mounts & Stands
Peerless
Extension Column, Display Ceiling Mounts
Mfr # AEC1012
Zoro # G1605368
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Aluminum
- Max. Extension 12 in
- For Use With Display Ceiling Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # AEC1012
- Zoro # G1605368
- UPC # 735029267072
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 3 in |
Overall Width (In.) | 3 in |
Overall Height (In.) | 108 to 144 |
Overall Width | 3 in |
Overall Depth | 3 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Extension Column |
Type | Adjustable |
Color | Black |
Construction | Aluminum |
Max. Extension | 12 in |
For Use With | Display Ceiling Mounts |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 500 lb |
Mounting | Ceiling |
Includes | Adjuster |
Standards | RoHS Compliant, UL Listed |
Features | Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments |
Product Type | Extension Column |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 500 lb |
Maximum Extension | 12 in |
Description
Extension Column, Color Black, Finish Powder Coated, Overall Load Capacity 500 lb, Material Aluminum, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 12 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 2 RCA M/M, 6ft (2864)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- 3M PELTOR Headset, Over-The-Head, 27 dB, Yellow (MT73H7A4610NA)
- ILC Replacement for Sanyo Cr2430-p1-2 (CR2430-P1-2 SANYO)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- PEERLESS Dual Desk Monitor Arm, 30" Monitors, 40 lb. Capacity (LCT620AD)
- PEERLESS Universal Screen Adapter, Wall Mount, 115 lb. Capacity (SF632)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0203)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Silver (LCC18CS)
- PYLE Tv Bracket, PCTVM18 (PCTVM18)
- Peerless TV Mounts & Stands