Shop All TV Mounts & Stands
Peerless
Extension Column, Display Ceiling Mounts
Mfr # AEC0305-W
Zoro # G1605270
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color White
- Construction Steel
- Max. Extension 72 in
- For Use With Display Ceiling Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # AEC0305-W
- Zoro # G1605270
- UPC # 735029267133
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 3 in |
Overall Height (In.) | 48 to 72 |
Overall Depth (In.) | 3 in |
Overall Depth | 3 in |
Overall Width | 3 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Extension Column |
Type | Adjustable |
Color | White |
Construction | Steel |
Max. Extension | 72 in |
For Use With | Display Ceiling Mounts |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 500 lb |
Mounting | Ceiling |
Includes | Adjuster |
Standards | RoHS Compliant, UL Listed |
Features | Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments |
Product Type | Extension Column |
Maximum Extension | 72 in |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 500 lb |
Description
Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 72 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Battery, 123A, Lithium, 3V (EL123APBP)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Vexilar FL-8SE Genz Pack (ML8-1213291)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- SPECO TECHNOLOGIES Megaphone, 14-1/4 In., Siren (ER370)
- PEERLESS Tilt TV Wall Mount, 22" to 71" Screen, 200 lb. Capacity (ST16D)
- PEERLESS Tilt Mount, For Displays, 125 lb. (PT630)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- PEERLESS Wall Flat Panel Tilt Mount (ST630)
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-VW775)
- PEERLESS Tilt TV Wall Mount, 32" to 50" Screen (ST640)
- Peerless TV Mounts & Stands