Shop All TV Mounts & Stands
Peerless
Extension Column, Display Ceiling Mounts
Mfr # AEC009012
Zoro # G1620838
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color White
- Construction Steel
- Max. Extension 12 in
- For Use With Display Ceiling Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # AEC009012
- Zoro # G1620838
- UPC # 735029302476
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 3 in |
Overall Depth (In.) | 3 in |
Overall Height (In.) | 144 to 216 |
Overall Depth | 3 in |
Overall Width | 3 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Extension Column |
Type | Adjustable |
Color | White |
Construction | Steel |
Max. Extension | 12 in |
For Use With | Display Ceiling Mounts |
Finish | Powder Coated |
Material | Aluminum |
Load Capacity (Lb.) | 500 lb |
Mounting | Ceiling |
Standards | RoHS Compliant, UL Listed |
Features | Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments |
Includes | Adjuster |
Product Type | Extension Column |
Maximum Extension | 18 in |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 500 lb |
Description
Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Aluminum, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 18 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- DELTON 20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time (DBTHEAD20X)
- ILC Replacement for Sony Lmp-h201 Lamp & Housing (LMP-H201 LAMP & HOUSING SONY)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- PEERLESS Adjustable Ceiling Projector Mount, 50 lb. Capacity (PJF2UNV)
- PEERLESS Universal Tilt TV Wall Mount, 39" to 75" Screen, 150 lb. Capacity (PT650)
- PEERLESS Desktop Monitor Arm Mount for up to 29" Screen (LCT620A)
- PEERLESS Projector Mount, For Televisions (PRGS-UNV)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- Peerless TV Mounts & Stands