Shop All TV Mounts & Stands
Peerless
Extension Column, Display Ceiling Mounts
Mfr # AEC006009
Zoro # G1620829
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Height 6"
- Construction Steel
- Max. Extension 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # AEC006009
- Zoro # G1620829
- UPC # 735029275121
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 6" |
Overall Height (In.) | 6 to 9 |
Overall Width (In.) | 3 in |
Overall Depth (In.) | 3 in |
Overall Width | 3 in |
Overall Depth | 3 in |
Manufacturers Warranty Length | 5 yr |
Description
Extension Column, Color Black, Finish Powder Coated, Overall Load Capacity 500 lb, Material Aluminum, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 9 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery It-yb12350-t16 12 Volt 35ah Sealed Lead Acid Battery (IT-YB12350-T16 12 VOLT 35AH SEALED LEAD ACID BATT)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, White (OEXH700A030)
- ILC Replacement for Sony Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER SONY)
- ILC Replacement for Scanreco Rsc7220 Battery (RSC7220 BATTERY SCANRECO)
- PEERLESS Universal Tilt TV Wall Mount, 39" to 75" Screen, 150 lb. Capacity (PT650)
- PEERLESS Universal Tilt TV Wall Mount, 32" to 60" LCD/Plasma Screen (PT660)
- PEERLESS Universal Flat TV Wall Mount, 61" to 102" LCD/Plasma Screen, 350 lb. Capacity (SF680)
- PEERLESS Metal Stud Fasteners Kit (ACC215)
- PEERLESS Tilt TV Wall Mount, 32" to 75" Screen, 175 lb. Capacity (EPT650)
- PEERLESS Projector Mount, For Televisions (PRGS-UNV)
- MOUNT-IT VESA Adapter Monitor Mount for 27" (MI-780)
- Peerless TV Mounts & Stands