Shop All TV Mounts & Stands
Peerless
Extension Column, Display Ceiling Mounts
Mfr # AEC006009-W
Zoro # G1620759
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color White
- Height 6"
- Construction Steel
- Max. Extension 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # AEC006009-W
- Zoro # G1620759
- UPC # 735029275145
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 6" |
Overall Width (In.) | 3 in |
Overall Depth (In.) | 3 in |
Overall Height (In.) | 120 to 144 |
Overall Width | 3 in |
Overall Depth | 3 in |
Manufacturers Warranty Length | 5 yr |
Description
Extension Column, Color White, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 144 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Parks Electronics Labs Doppler 811bz Battery (DOPPLER 811BZ BATTERY PARKS ELECTRONICS LABS)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- PEERLESS Articulating Mount, For Displays, 90 lb. (CMJ455)
- PEERLESS TV Wall Mount, For Televisions (SP840)
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen (SA740P)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-S560-2X2)
- PEERLESS Wall And Ceiling Speaker Mount, White (SPK811W)
- CHIEF Centris Quick Connect Br (KSA1024B)
- Peerless TV Mounts & Stands