Shop All Bathtub Faucets
Peerless
Elmhurst Tub Only Trim Kit
Mfr # PTT14165
Zoro # G808458307
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 in
- Overall Length 8 in
- Overall Height 9.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT14165
- Zoro # G808458307
- UPC # 195205014652
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Width | 7 in |
Overall Length | 8 in |
Overall Height | 9.63 in |
Description
Timeless and elegant, the Elmhurst collection brings the charm of traditional design to the bath. The rich handle design creates a distinctive look at an attainable price point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 3in Aluminum Camlock Fitting, Dust Cap Thread (90.396.300)
- FISKARS BRANDS - WATERING HOSE NOZZL ADJ TEAL (825602-1001)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310080007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 3/4 in Pipe Size (401334)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- Peerless Bathtub Faucets & Accessories