Shop All Bathtub Faucets
Peerless
Elmhurst Tub Only Trim Kit
Mfr # PTT14165-OB
Zoro # G708458285
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Width 7 in
- Overall Height 9.63 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT14165-OB
- Zoro # G708458285
- UPC # 195205014676
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Length | 8 in |
Overall Width | 7 in |
Overall Height | 9.63 in |
Details
Finish | Oil Rubbed Bronze |
Description
Timeless and elegant, the Elmhurst collection brings the charm of traditional design to the bath. The rich handle design creates a distinctive look at an attainable price point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 6.016", 6.312" (TBC625)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- ZORO SELECT Street Tee, 304 SS, 1/4", 7500 PSI (ZUSA-PF-7899)
- PARKER 1/4" x 1/8" FNPT 316 SS Hex Reducing Coupling (4-2 FHC-SS)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- Peerless Bathtub Faucets & Accessories