Shop All Bathtub Faucets
Peerless
Elmhurst Tub Only Trim Kit
Mfr # PTT14165-BN
Zoro # G008458275
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Width 7 in
- Overall Height 9.63 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT14165-BN
- Zoro # G008458275
- UPC # 195205014669
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Length | 8 in |
Overall Width | 7 in |
Overall Height | 9.63 in |
Details
Finish | Brushed Nickel |
Description
Timeless and elegant, the Elmhurst collection brings the charm of traditional design to the bath. The rich handle design creates a distinctive look at an attainable price point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105QR-07)
- SPEAKMAN Icon Adj. Showerhead, Matte Black (S-2251-MB)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- WESTWARD Bench Yoke Vise, 1/8 to 4 in (22XP97)
- DELTA Galeon: 14 Series Tub Trim (T14172-BL)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-MB)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- Peerless Bathtub Faucets & Accessories