Shop All Showerheads and Tub Faucets
Peerless
Elmhurst Shower Only Trim Kit
Mfr # PTT14265-OB
Zoro # G601763226
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 1.5 GPM
- Finish Oil Rubbed Bronze
- Height 6.75 in
- Width 6.75 in
- Length 6.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT14265-OB
- Zoro # G601763226
- UPC # 34449956574
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.75 in |
Width | 6.75 in |
Length | 6.88 in |
Details
Flow Rate | 1.5 GPM |
Finish | Oil Rubbed Bronze |
Handle Type | Single Handle Lever |
Description
Timeless and fresh, the Peerless Elmhurst collection brings the charm of traditional design to the kitchen. The sleek handle design and curved body shape create a distinctive look at an attainable price point. While other products may gather unsightly mineral build-up over time, Peerless soft rubber Touch-Clean® spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. . Peerless WaterSense labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR RPLC FLTR 3STAGE 3PK (RF99993V2)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer, 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX6)
- DANCO Faucet Handle, Zinc, Chrome Plated (88516)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- KOHLER 12" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13690-BV)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2153EPORB)
- KOHLER Artifacts Single-Hole Wall-Mount Pot (99270-VS)
- Peerless Showerheads and Tub Faucets