Shop All Showerheads and Tub Faucets
Peerless
Elmhurst Roman Tub Trim Kit
Mfr # PTT4365
Zoro # G101763450
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.6 in
- Width 2.31 in
- Length 9.25 in
- Handle Type Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT4365
- Zoro # G101763450
- UPC # 34449949811
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.6 in |
Width | 2.31 in |
Length | 9.25 in |
Details
Finish | Chrome |
Handle Type | Two Handle Lever |
Description
Timeless and fresh, the Peerless Elmhurst collection brings the charm of traditional design to the kitchen. The sleek handle design and curved body shape create a distinctive look at an attainable price point. Complete your bath with a beautifully designed Peerless roman tub faucet, meticulously crafted to turn heads and enhance your experience. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Gate Valve, NPT, 2" (T-301)
- PARKER 1/2" A-LOK 316 SS Union Tee (8ET8-316)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3382)
- ANVIL 2" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007359)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- VALTERRA SHOWER HEAD KIT, 3 FUNCTION HANDHELD, FLOW CTRL, 60IN SS HOSE, CHROME (PF276053)
- MOEN Chrome One-Function Showerhead (42018GR)
- Peerless Showerheads and Tub Faucets