Shop All Blocks, Sheaves & Pulleys
Peerless
Double Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized
Mfr # 3-080-04-86-
Zoro # G4488696
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Fibrous Rope
- Attachment Type Fixed Eye
- Rope Dia. 3/8 in
- Working Load Limit Not Rated
- Eye Hook Inside Dia. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 3-080-04-86-
- Zoro # G4488696
- UPC # 094716113956
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 3/8 in |
Eye Hook Inside Dia. | 13/32 in |
Sheave Width | 17/32 in |
Width | 1 21/32 in |
Sheave Outside Dia. | 1 1/2 in |
Sheave Inside Dia. | 1 3/32 in |
Length | 1 21/32 in |
Depth | 1 21/32 in |
Rope Diameter | 3/8 in |
Attachment Inside Diameter | 13/32 in |
Sheave Outside Diameter | 1 1/2 in |
Overall Height | 1 5/8 in |
Sheave Depth | 17/32 in |
Sheave Inside Diameter | 1 3/32 in |
Compatible Rope Diameter | 3/8 in |
Overall Width | 1 5/8 in |
Overall Depth | 1 5/8 in |
Description
Pulley Block, Product Type Double Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 3/8 in, Sheave Inside Diameter 1 3/32 in, Sheave Depth 17/32 in, Sheave Outside Diameter 1 1/2 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 13/32 in, Housing Material Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-3EB)
- MAGLINER Vertical Loop Handle, Al, 15-11/25 in H (300981)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- LOOS Fork End, 304 SS, Cable Size 1/8 (MS20667-4)
- PEERLESS Center Board Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-38-86-)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,200 lb Max Load, Electro-Galvanized (5-00-031595-)
- PEERLESS Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-070-03-56-)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-300-25-86-)
- PEERLESS Cheek Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-13-86-)
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-100-25-86-)
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-12-86-)
- Peerless Blocks, Sheaves & Pulleys