Shop All Chains
Peerless
Double Loop Chains, Weldless, 100 ft. L.
Mfr # PEE-7010532
Zoro # G9968436
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5 in
- Chain Link Style Double Loop
- Working Load Limit 55 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 5 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 3/8 in |
Link Inside Width | 1/4 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Double Loop |
Working Load Limit | 55 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Galvanized |
Links per Foot | 10 |
Standards | NACM |
Lifting Capability | Not for Lifting |
Weight per Foot | 0.04 lb |
Material Thickness | 1/16 in |
Link Type | Double Loop |
Includes Hook | No Hook Included |
Description
Double Loop Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 55 lb, Trade Size 5 in, Link Inside Length 1 3/8 in, Link Type Double Loop, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 10, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 1/16 in, Weight per Foot 0.04 lb, Welding Type Weldless, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, 4 Way, Load Cap 5000 Lb (24L322)
- THE BETTER BUNGEE Bungee Cord, white, 18 in. L, 1-1/2 in. W (BBC18NW)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX4)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 5400 lb., Black (W-630-NYB-3/4)
- PEERLESS Chain, Jack, Twist, 100 ft., 29 lb., Weldless (7501232)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 580 lb. (250325001)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- PEERLESS Chain, Hight Test, 150 ft., 2600 lb. (5431215)
- PEERLESS Chain, 10 ft., 8800 lb., For Lifting (5510410)
- PEERLESS Proof Coil Chain/Domestic, 3/16in, Grade30 (PEE-5411135)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 70 Transport Chain, Yellow Chromate, 45' per Square Pail (T0510626)
- Peerless Chains