Shop All TV Mounts & Stands
Peerless
Desktop Monitor Arm Mount for up to 29" Screen
Mfr # LCT620A
Zoro # G6104043
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Aluminum
- Max. Extension 26 3/4 in
- Tilting Angle (Deg.) -90 +45
- Swivel Angle (Deg.) 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # LCT620A
- Zoro # G6104043
- UPC # 735029296560
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 4 in |
Overall Width (In.) | 4 in |
Overall Height (In.) | 18 1/2 in |
Overall Height | 18 1/2 in |
Overall Width | 4 in |
Overall Depth | 4 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Maximum | 38 in |
Description
Monitor Arm, Color Black, Finish Gloss, Overall Load Capacity 17.8 lb, Material Aluminum, Overall Width 4 in, Mounting Location Surface, Overall Height 18 1/2 in, Overall Depth 4 in, Compatible Diagonal Screen Size Maximum 38 in, Maximum Downward Tilt Angle 90 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 45 Degrees , VESA Pattern 100x100, 75x75, Features Articulating Arm, Bushings at All Pivot Points, Manufacturers Warranty Length 5 yr, Product Type Monitor Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO Tiny VESA Mount II, 4XF0N03161 (4XF0N03161)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Pride Mobility R-400 (ML50-12101)
- ILC Replacement Battery CR2 3V Lithium 2 Pack 5870api Wireless Indoor Asset Protection Security Battery (CR2 3V LITHIUM 2 PACK 5870API WIRELESS INDOOR ASS)
- ILC Replacement for Miscellaneous Batteries 18650 Lion (18650 LION MISCELLANEOUS BATTERIES)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- PEERLESS Universal Screen Adapter, Wall Mount, 80 lb. Capacity (SF630)
- PEERLESS Metal Stud Fasteners Kit (ACC215)
- PEERLESS Articulating Mount, For Displays, 125 lb. (PF632)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 70.86" (202AMC93)
- Peerless TV Mounts & Stands