Shop All Faucet Repair and Maintenance
Peerless
Designer Hose Assembly - P8550
Mfr # RP41122
Zoro # G808589445
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 2 in
- Width 3 in
- Length 2.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # RP41122
- Zoro # G808589445
- UPC # 34449492621
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Height | 2 in |
Width | 3 in |
Length | 2.22 in |
Details
Material | Brass |
Description
- •Constructed of Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- WATTS Float Ball Assembly, Round, Plastic, 8 In (P16)
- BANJO 1" FNPT Polypropylene Ball Valve Single Union (SUV100FP)
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- DANCO Stem For T&S 6Z-4H Ll (9D0016098E)
- T&S BRASS Handle, Chrome For - Part# Ts001638-45 (TS001638-45)
- ZURN Hot Color Coded Index (59454001)
- KOHLER Valve Kit, 25Mm Short Valve, Tall Seal (1266657)
- MADE TO MATCH FLBELL120 Bell Flange (FLBELL120)
- DELTA Palo Hose Assembly - Pull-Out (RP44647)
- KOHLER Valve Kit, Joystick, Tall Seal (1381218)
- Peerless Faucet Repair and Maintenance