Shop All Tire Chains
Peerless
Cross Chain, V-Bar
Mfr # QG6822
Zoro # G4832703
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-bar, 6/0 x 9 Links
- Fits Single Truck, Bus, RV
- Trade Size 9/32 in
- Cross Member Pattern Ladder
- Compatible Vehicle Type Buses, RVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG6822
- Zoro # G4832703
- UPC # 044182001349
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 9/32 in |
Details
Item | Cross Chain |
Type | V-bar, 6/0 x 9 Links |
Fits | Single Truck, Bus, RV |
Cross Member Pattern | Ladder |
Compatible Vehicle Type | Buses, RVs |
Chain Link Style | V-Bar |
Material | Steel |
Product Type | Cross Chain |
Description
Cross Chain, Product Type Cross Chain, Compatible Vehicle Type Buses, RVs, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- POLYFORM 8.5" x 20.5 Center Tube Fender; Burgandy (15-460-041)
- MAIN FILTER LANDINI 4204121M1 Replacement/Interchange Spin-On Filter (MF0058014)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836-K3)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT741)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2816)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ143)
- PEERLESS Cross Chain, V-Bar (QG6821)
- PEERLESS Tire Chain, Larger SUV, PR (SZ468)
- STENS Link Tire Chain, 4.10X3.50-6/12X3.50-6/12.25X3.50-6 (180-104)
- Peerless Tire Chains