Shop All Faucet Accessories
Peerless
Core Wand And Hose
Mfr # RP63202
Zoro # G008582680
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Width 1 in
- Height 7 in
- Overall Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP63202
- Zoro # G008582680
- UPC # 34449639507
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1 in |
Height | 7 in |
Overall Length (In.) | 1 in |
Details
Material | ABS - Plastic |
Finish | Chrome |
Description
In Delta's Chrome finish
- •Made of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG3)
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200447)
- MOEN 3 Bolt Mount Batch Feed Stopper (3158AMC)
- ELKAY Elkay Faucet Assembly (LKDA2437C)
- MOEN Univ Sspry Cp (179108)
- DELTA Cassidy Wand Assembly (RP72680PCPR)
- DELTA Delta Bonnet Nuts (2) - Two Handle Kitchen or Bathroom Chrome (RP6060)
- BESTCARE Battery Pack Holder, 9.0VDC, 4-1/2" L (0710-358-001)
- DELTA Delta Waterfall Metal Lever Handle Kit Chrome (RP21469)
- DELTA Kitchen Air Gap (72020-CZ)
- Peerless Faucet Accessories