Shop All Shower Faucets
Peerless
Core Valve Only Trim
Mfr # PTT188730-OB
Zoro # G608456879
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 1.84 in
- Width 7 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188730-OB
- Zoro # G608456879
- UPC # 34449692434
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 1.84 in |
Width | 7 in |
Height | 7 in |
Details
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
- •Pressure balance valve keeps water temperature within +/-3° F
- •Single function operation
- •Single lever handle for ease of temperature control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621008)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1A1M2U1-300)
- KOHLER FLUSH LEVER WELLWORTH KH (GP30324-CP)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- Peerless Shower Faucets