Shop All Bathroom Sink Faucets
Peerless
Core Two Handle Bathroom Faucet
Mfr # P245LF
Zoro # G808453913
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Brass
- Length 5.78 in
- Height 3 in
- Includes Two Handle Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P245LF
- Zoro # G808453913
- UPC # 34449652469
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 5.78 in |
Height | 3 in |
Width | 6.5 in |
Details
Finish | Chrome |
Body Material | Brass |
Includes | Two Handle Knob |
Standards | WaterSense Listed; CalGreen Listed; CEC Certified |
Description
Peerless is committed to supporting water conservation around the globe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGE5)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101405)
- INTERDESIGN Sink Mat Clear 12X15.5 (60660)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 200m, PK20 (KE200K2S-75)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB-LE)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- KOHLER Purist Lav Faucet (14406-3-2MB)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- CONCORD FB2601DX 4-Inch Centerset Bathroom Faucet with Retail Pop-Up (FB2601DX)
- Peerless Bathroom Sink Faucets